This item is Discontinued.

This item is Discontinued.
Lila 31.5in Square Glass Top Metal Table with 4 Bronze Aluminum Slat Stack Chairs (Discontinued)
Mfr #
TLH-0732SQ-017CBZ4-GG
Zoro #
G210411433
UPC # 196861116612
Country of Origin China
Category Stacking Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TLH-0732SQ-017CBZ4-GG
Zoro #
G210411433
UPC #
196861116612
Country of Origin
China
Dimensions
Width
31.5 in
Overall Length
31.5 in
Details
Color
Bronze
Material
Aluminum, Glass, Metal
Weight Capacity
352 lbs
Shape
Square
Description
Dine outdoors with this comfortable metal patio set for your deck, restaurant or hospitality business. This set features a 31.5 square tempered glass top table with a smooth ripple effect and 4 curved slat back chairs with textured seats for a comfortable and safe seating experience. The lightweight design of this patio set makes it a breeze to move and the chairs stack for storage while cross braces provide extra stability. The protective plastic feet prevent damage to flooring. The frames are designed for all-weather use making this lounge seating a great option for indoor or outdoor use. For longevity, care should be taken to protect from long periods of wet weather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.