This item is Discontinued.

Flash Furniture Lila 7-pc Patio Dining St w/60in. Glss Patio Tbl, 4 Blk Trpl Slat Chairs and 2 Blk Trpl Slat Chairs TLH-94B-01815CBK-GG

This item is Discontinued.

Flash Furniture

Lila 7-pc Patio Dining St w/60in. Glss Patio Tbl, 4 Blk Trpl Slat Chairs and 2 Blk Trpl Slat Chairs (Discontinued)

Mfr # TLH-94B-01815CBK-GG
Zoro # G011222207
UPC # 196861156663
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TLH-94B-01815CBK-GG
Zoro #
G011222207
UPC #
196861156663
Country of Origin
China

Dimensions

Length
59 in.
Width
35 in.

Details

Weight
81 lbs.
Capacity
352 lbs.
Shape
Rectangle
Material
Aluminum, Glass, Steel
Color
Black

Description

Wow your guests every time you host with this outdoor patio dining set that includes a table and six chairs. This commercial grade set is the perfect way to serve succulent meals and provide good times at your bar, restaurant, bistro, or lounge. The table features a 5 mm tempered glass top with a water wave pattern for sensational style, plus an umbrella hole so you can keep your guests cool and covered. The tabletop is heat-resistant up to 700 degrees so you can confidently serve all your favorite dishes. When dinner is served, give your guests comfortable seating with these six lightweight, stackable dining chairs, two of which have arms that will look perfect at the heads of the table. The chairs boast an ergonomic seat structure with a curved slat design that allows water to pass through for a reliable addition to your outdoor space. The table and all chairs feature durable powder-coated steel frames for weather and rust-resistance as well as fixed floor glides to prevent damage to floors. Thanks to their heavy duty construction, the table holds up to 130 lbs. static weight while each chair holds up to 350 lbs. static weight. The table assembles quickly and easily in under ten minutes while the chairs require no assembly. Clean-up is just as easy as setup, as this set can be wiped clean with a damp cloth. Maximize your outdoor space with a welcoming environment for your guests with this outdoor patio dining set.


  • •Commercial Grade Outdoor Patio Dining Set With Table and Six Chairs
  • •Black
  • •5 mm Tempered Glass Tabletop With Umbrella Hole and Water Wave Pattern
  • •Lightweight, Stackable Chairs With Ergonomic Seats and Metal Slats that Allow Water to Pass Through
  • •Two Chairs With Curved Arms for Stylish Placement at the Head of the Table
  • •Table and Chairs All Feature Sturdy, Weather-Resistant Powder-Coated Steel Frames
  • •Tabletop is Heat Resistant up to 700 Degrees
  • •Table Holds up to 130 lbs. Static Weight; Each Chair Holds up to 350 lbs. Static Weight
  • •No Assembly Required for Chairs; Table Assembles Quickly in Under Ten Minutes
  • •Can Be Wiped Clean With a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.