
Lila Black Metal Restaurant Stack Chair with Aluminum Slats, PK4
Mfr # 4-TLH-017C-BK-GG
Zoro # G2797419
product price:Â $195.99
/pk 4, $49.00/eaKey Features
Seat Color
Black
Seat Material
Aluminum, Metal, Plastic, Steel
Weight Capacity
352
Overall Height
28.5
Overall Width
21.5
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4-TLH-017C-BK-GG
Zoro #
G2797419
UPC #
889142062288
Country of Origin
China
Dimensions
Overall Height
28.5
Overall Width
21.5
Overall Length
24
Details
Item
Black Metal Restaurant Stack Chair,PK4
Seat Color
Black
Seat Material
Aluminum, Metal, Plastic, Steel
Weight Capacity
352
Color
Black
Style
Restaurant Stack Chair
Description
Black Metal Restaurant Stack Chair,PK4, Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.