Lila Black Rattan Indoor-Outdoor Restaurant Stack Chair, PK2

  • Mfr # 2-TLH-037-BK-GG

  • Zoro # G2120156


product price:  $110.99
/pk 2, $55.50/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Metal, Plastic, Rattan, Steel
Width
21.75
Height
28.5
Weight Capacity
352
Weight
14 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-TLH-037-BK-GG
Zoro #
G2120156
UPC #
889142062257
Country of Origin
China

Dimensions

Width
21.75
Height
28.5
Length
23.5

Details

Color
Black
Material
Aluminum, Metal, Plastic, Rattan, Steel
Weight Capacity
352
Weight
14 lbs
Finish
Black Powder Coat

Description

Complement your terrace and patio with these beautiful rattan chairs to surround a patio table or to seat waiting guests in the lobby. Versatile inside and outside the restaurant these lightweight stack chairs are a practical choice for any business. The full back with integrated arms provides comfort to customers. When used indoors the metal chairs have floor glides to protect your flooring and stack up to 23 high to clean floors and to store. Get cozy around the fireplace in winter months and place near your pool when it's nice outside. The all-weather frame is designed for use throughout the year, for longevity, care should be taken to protect from long periods of wet weather. Pair these metal dining chairs with a glass or metal patio table to complete your outdoor dining setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.