Shop FLASH FURNITURE
See all product information
Create Account
Lila Beige Rattan Indoor-Outdoor Restaurant Stack Chair, PK2
- Mfr # 2-TLH-037-BGE-GG
- Zoro # G8639492
product price:Â
$
110.99
/pk of 2, $55.50/ea
Free Shipping & Returns
Key Features
Material
Aluminum, Metal, Plastic, Rattan, Steel
Width
21.75
Height
28.5
Length
23.5
Weight
14 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-TLH-037-BGE-GG
- Zoro #
- G8639492
- UPC #
- 889142636267
- Country of Origin
- China
Dimensions
- Width
- 21.75
- Height
- 28.5
- Length
- 23.5
Details
- Color
- Beige
- Material
- Aluminum, Metal, Plastic, Rattan, Steel
- Weight
- 14 lbs
- Weight Capacity
- 352
- Finish
- Black Powder Coat
Description
Complement your terrace and patio with these beautiful rattan chairs to surround a patio table or to seat waiting guests in the lobby. Versatile inside and outside the restaurant these lightweight stack chairs are a practical choice for any business. The full back with integrated arms provides comfort to customers. When used indoors the metal chairs have floor glides to protect your flooring and stack up to 23 high to clean floors and to store. Get cozy around the fireplace in winter months and place near your pool when it's nice outside. The all-weather frame is designed for use throughout the year, for longevity, care should be taken to protect from long periods of wet weather. Pair these metal dining chairs with a glass or metal patio table to complete your outdoor dining setting.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.