
Lila Bronze Metal Restaurant Stack Chairs with Metal Slats, 4PK
Mfr # 4-TLH-017C-BZ-GG
Zoro # G110411441
product price:Â $162.99
/pk 4, $40.75/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Color
Bronze
Material
Aluminum, Metal, Steel
Width
21.5 in
Weight Capacity
352 lbs
Overall Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4-TLH-017C-BZ-GG
Zoro #
G110411441
UPC #
196861116728
Country of Origin
China
Dimensions
Width
21.5 in
Overall Length
24 in
Details
Color
Bronze
Material
Aluminum, Metal, Steel
Weight Capacity
352 lbs
Description
Dine outdoors in this set of 4 comfortable metal patio chairs for your deck, restaurant or hospitality business. These chairs feature modern curved slat style backs to keep you comfortable and textured seats for safe seating. The lightweight design of these chairs make them a breeze to move and allow them to easily stack for storage while cross braces provide extra stability. The protective plastic feet prevent damage to flooring. The frames are designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. Pair these chairs with a glass or metal patio table to complete your setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.