Lime All-Weather Adirondack Side Table

  • Mfr # JJ-T14001-LM-GG

  • Zoro # G308439646


product price:  $95.59
/ea
Free Shipping & Returns

Key Features

Color
Lime
Material
Polystyrene
Width
18.75"
Height
18.25"
Length
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JJ-T14001-LM-GG
Zoro #
G308439646
UPC #
196861105852
Country of Origin
China

Dimensions

Width
18.75"
Height
18.25"
Length
15"

Details

Color
Lime
Material
Polystyrene
Capacity
200 lbs.
Weight
10.9 lbs.

Description

Tie all aspects of your outdoor dcor together with the unsung hero of design, the side accent table. The classic look of this commercial grade poly resin side table mimics the lattice design of Adirondack chairs but will also blend seamlessly with other patio furniture. Designed for indoor or outdoor use, place this slatted side table in the sunroom or on the front porch for a cohesive look. Longevity and durability are important hallmarks for quality furniture and this patio side table is up to the task. Constructed from polystyrene, this accent patio table is more durable than plastic and won't chip, splinter or peel but is lightweight and easily portable making it perfect for the hospitality industry. Metal screws securely join all pieces of this poly resin table allowing it to hold up to 200 lbs. static weight capacity. Exemplary UV, weather and stain resistance makes this patio furniture table an ideal piece for decks, patios, or poolside or to hold drinks and snacks while camping or tailgating. Assembly takes less than 30 minutes for your convenience. Pair this poly resin patio table with our set of 2 or 4 all-weather poly resin wood Adirondack chairs for the complete set up.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.