This item is Discontinued.

Flash Furniture Lincoln 24" High Silver Antique Finish with Clear Coat Counter Height Stool with Back and Wood Seat XU-DG-TP001B-24-WD-GG

This item is Discontinued.

Flash Furniture

Lincoln 24" High Silver Antique Finish with Clear Coat Counter Height Stool with Back and Wood Seat (Discontinued)

Mfr # XU-DG-TP001B-24-WD-GG
Zoro # G7816669
UPC # 889142876069
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG-TP001B-24-WD-GG
Zoro #
G7816669
UPC #
889142876069
Country of Origin
China

Dimensions

Seat Height Range
24-1/2"

Details

Finish
Powder-Coated
Color
Clear Coated
Caster Type
Plastic Glides
Material
Plastic
Seat Material
Wood
Backrest
Curved Back with Vertical Slat
Weight Capacity
500 lb.
Frame Material
Metal

Description

The high back, Bistro style counter stool will give your dining room or bar decor a refreshing rustic feel with its metal and wood features. This stylish metal stool features a curved back with a vertical slat and a cross brace under the seat for added support and stability. A wood seat adds comfort and beauty. The lower support brace doubles as a footrest, and the glides protect your floor by sliding smoothly when moving it. Designed for both commercial and residential use, this trend-setting setting counter height stool is a great choice for your restaurant's dining area or your home bar.


  • Bistro Style Counter Stool
  • 500 lb. Weight Capacity
  • Curved Back with Vertical Slat
  • Textured Walnut Elm Wood Seat
  • Seat Size: 14"W x 14"D
  • Clear Coated Powder Coated Frame Finish
  • Cross Brace under seat provides extra stability
  • Footrest
  • Lightweight Design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.