Lincoln 30'' High Silver Antique Finish with Clear Coat Indoor Barstool with Back

  • Mfr # XU-DG-TP001B-30-GG

  • Zoro # G3641281


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Color
Clear Coated
Finish
Powder-Coated
Material
Plastic
Frame Material
Metal
Seat Height Range
30-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG-TP001B-30-GG
Zoro #
G3641281
UPC #
889142087342
Country of Origin
China

Dimensions

Seat Height Range
30-1/2"

Details

Color
Clear Coated
Finish
Powder-Coated
Material
Plastic
Frame Material
Metal
Item
Metal Indoor Stool,Backless,Clear,30"
Caster Type
Plastic Glides
Seat Material
Metal
Weight Capacity
500 lb.
Backrest
Curved Back with Vertical Slat

Description

Instantly add an urban look and feel to your dining area with this clear coated metal bar stool with vertical slat back. This stool's curved, vertical slat back provides firm spinal support and pairs with pub and bar height tables to ensure guests are at a comfortable height to enjoy your signature drinks, appetizers, entrees and desserts. Additionally, its flat, drain hole seat is easy to clean which is a must in the hospitality industry. An under-seat cross brace provides additional stability while the lightweight design allows for easy movement and transportation. This metal dining stool boasts protective floor glides to help keep floor surfaces in pristine condition. So whether you're using this stool for your kitchen at home or your commercial bar it will liven up any decor.


  • Bistro Style Bar Stool
  • 500 lb. Weight Capacity
  • Curved Back with Vertical Slat
  • Seat Drain Holes provide ease of cleaning
  • Seat Size: 14"W x 14"D
  • Powder Coated Frame Finish
  • Cross Brace under seat provides extra stability, Floor Protector Plastic Glides
  • Footrest
  • Designed for Indoor Use Only, Designed for Commercial or Residential Use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.