Shop FLASH FURNITURE
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
HERCULES Imagination Series Melrose White LeatherSoft 3 Piece Chair & Ottoman Set with Ganging Clips
Mfr # ZB-IMAG-SET6-WH-GG
Zoro # G3631393
product price:Â $1,299.99
/eaKey Features
Series
Imagination
Frame Material
Stainless Steel
Overall Depth
28"
Number of Compartments
3
Overall Height
27-1/4
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZB-IMAG-SET6-WH-GG
Zoro #
G3631393
UPC #
847254099066
Country of Origin
China
Dimensions
Overall Depth
28"
Overall Height
27-1/4
Details
Series
Imagination
Frame Material
Stainless Steel
Number of Compartments
3
Category Type
Living Room Set
Item
Living Room Set
Upholstery Color
White
Color
Melrose White
Description
Your lobby or reception area is the forefront of your business and providing distinguished and comfortable seating is the first step towards making a great impression. Featuring a taut seat and back with foam filled cushions, these chairs provide optimum support for long hours of sitting. This collection offers modular pieces, with ganging clips, that will allow you to reconfigure the space to accommodate your guests as your business grows. Purchase this complete set and add on any additional pieces now or later.
- Contemporary Reception Set with Ganging Clips
- Black LeatherSoft Upholstery
- Track Arms
- Smooth Fixed Back and Tufted Fixed Seat
- Foam Filled Cushions with CAL 117 Fire Retardant Foam
- Exposed Accent Bar and Integrated Stainless Steel Frame
- Left and Right Corner Chair (1 Left & 1 Right): 28.5"W x 28.5"D x 27.5"H
- Ottoman (2): 28"W x 28"D x 17"H
- No Assembly Required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.