Living Room Set, 30" x 31-1/4", Upholstery Color: Black

  • Mfr # 222-SET-BK-GG

  • Zoro # G3610332


product price:  $2,339.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Series
Majesty
Frame Material
Aluminum/Hardwood
Overall Depth
30"
Number of Compartments
5
Overall Height
31-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
222-SET-BK-GG
Zoro #
G3610332
UPC #
847254016865
Country of Origin
China

Dimensions

Overall Depth
30"
Overall Height
31-1/4"

Details

Series
Majesty
Frame Material
Aluminum/Hardwood
Number of Compartments
5
Item
Living Room Set
Category Type
Living Room Set
Upholstery Color
Black
Color
Black

Description

Black Leather Reception Set

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.