Logan Commercial Grade Y-Back Style Wood & Kraft Paper Stackable Dining Chair w/Oak/Natural Finish
- Mfr # ZH-8101YS-OAK-NAT-GG
- Zoro # G712929719
Key Features
Specifications
Details
- MFR #
- ZH-8101YS-OAK-NAT-GG
- Zoro #
- G712929719
- UPC #
- 196861160936
- Country of Origin
- China
- Color
- Oak Frame/Natural Seat
- Material
- Beechwood
- Weight Capacity
- 400 lbs
Dimensions
- Width
- 21.25 in
- Overall Length
- 22 in
Description
Elevate the dining experience in your home or at your business with this exquisitely designed dining chair. Perfect for residential settings, this chair is also commercial grade, making it an excellent choice for your restaurant, bar, bistro, lounge, coffee shop, café, or deli. Combine elegance and functionality with a solid wood, Y-back style frame that ensures durability, a supportive curved back, and a woven seat made of kraft paper rope that boasts intricate detail for a unique touch to your space offering both comfort and style. The chair's mortise and tenon construction provides dependable strength, making it a reliable seating option that can support up to 400 lbs. static weight. Fixed floor glides are designed to protect hard flooring surfaces from damage, so you can move this chair around your space with confidence. When not in use, enjoy convenient space saving and hassle-free storage with a recommended stack quantity of up to six chairs high. No assembly is needed, allowing you to effortlessly enhance the look and feel of your dining area or event space. Maintenance is a breeze with a simple wipe of the frame using a damp cloth, and the seat can be kept clean by wiping with a dry cloth. Make an impression with this commercial grade wood dining chair, a furniture choice that speaks volumes about your taste and style while offering reliable performance for years to come.
- Commercial Grade Y-Back Style Dining Chair for Home or Business Use
- Solid Wood Frame with Oak Finish, Natural Woven Seat with Kraft Paper Rope with Intricate Detailing
- Supportive Curved Seat Back
- Mortise and Tenon Construction Promotes Reliable, Long-Lasting Use
- Recommended Stack Quantity of up to Six Chairs High for Space Saving and Easy Storage
- Fixed Floor Glides Designed to Protect Hard Flooring Surfaces from Damage
- Engineered to Hold up to 400 lbs. Static Weight
- No Assembly Required
- Frame Wipes Clean with a Damp Cloth; Seat Wipes Clean with a Dry Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.