
Lotus Desktop Bookshelf Storage Organizer with Multiple Cubbies in White
Mfr # NAN-17295-WH-GG
Zoro # G011664854
product price: $94.15
/ea
Free Shipping & Returns
Key Features
Width
37"
Shelf Capacity
15 lb
Length
9.5"
Material
Engineered Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAN-17295-WH-GG
Zoro #
G011664854
UPC #
196861157653
Country of Origin
China
Dimensions
Width
37"
Length
9.5"
Details
Color
White
Shelf Capacity
15 lb
Material
Engineered Wood
Description
Stay organized, even in the tightest of spaces, with the vertical storage provided by this desktop shelf ideal for dorm rooms, bedrooms, and apartment living. Make use of what would normally be wasted space while giving an upmarket look to your surroundings. The compact, space-saving design boasts assorted cubby sizes perfect for keeping your supplies in order or displaying your favorite things. Sturdy and durable, the engineered wood construction with integrated lower cross brace allows this shelf to hold up to 15 lbs. static weight and assembles easily in 30 minutes or less. Cleanup is a snap with a damp cloth that will keep your new storage shelf looking brand new.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.