This item is Discontinued.
This item is Discontinued.
Hercules Madison Lounge Chair, Retro Blue Seat, Blue Back, 29 W 31-3/4" L 27.5 H, Slanted (Discontinued)
Mfr #
ZB-8522-BL-GG
Zoro #
G5035928
UPC # 889142221111
Country of Origin China
Category Waiting Room & Guest Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZB-8522-BL-GG
Zoro #
G5035928
UPC #
889142221111
Country of Origin
China
Dimensions
Overall Height
27.5
Overall Width
29
Overall Depth
31-3/4"
Width
29"
Length
31.75
Details
Item
Lounge Chair
Arm Style
Slanted
Seat Color
Retro Blue
Seat Material
Foam, Metal, Polyurethane
Back Color
Blue
Back Material
Leather
Frame Material
Metal
Backrest
Tufted Back
Color
Retro Blue
Series
Hercules Madison
Weight Capacity
551
Material
Foam; Back, Seat: Leather/Faux Leather; Glide: Plastic
Style
Reception Chair
Description
Retro,Blue,Leather Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.