Lourdes French Bistro 31.5in. Table, White and Navy PE Rattan, Glass Top w/4 Stack Chairs - Natural
- Mfr # SDA-AD641012-80-4001-F-WHNVY-NAT-GG
- Zoro # G211222182
Key Features
Specifications
Product Information
- MFR #
- SDA-AD641012-80-4001-F-WHNVY-NAT-GG
- Zoro #
- G211222182
- UPC #
- 196861149863
- Country of Origin
- China
Dimensions
- Width
- 31.5 in.
- Length
- 31.5 in.
Details
- Material
- Aluminum, Polyethylene, Rattan
- Capacity
- 400 lbs.
- Weight
- 56.4 lbs.
- Color
- White & Navy Rattan/Natural Frame
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this commercial grade bistro set that includes a table and four chairs. The durable PE rattan backs and seats of the chairs and structure of the table won’t fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated aluminum frames boast a bamboo look finish. Each chair holds up to 400 lbs. static weight, the table holds up to 200 lbs. static weight, and all are rust-resistant. For your convenience, the chairs arrive completely preassembled, while the table assembles easily in under ten minutes. All chairs and the table feature fixed floor glides to prevent damage to indoor hard flooring surfaces. This set can be easily wiped clean with a damp cloth for quick seating turnaround.
- •Classic Commercial Grade Indoor/Outdoor Bistro Set with Table and Four Chairs
- •White/Navy PE Rattan Structure
- •Powder Coated Natural Finish Bamboo Print Aluminum Frames Will Not Rust
- •Table Holds up to 200 lbs. Static Weight Capacity
- •Chairs Each Hold up to 400 lbs. Static Weight Capacity
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Tempered Glass Table Top
- •Chairs Arrive Preassembled and Table Assembles Easily in Under Ten Minutes
- •Wipe Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.