Lourdes Thonet French Bistro Stacking Chair w/Arms, Black and White PE Rattan and Black Alum Frame
- Mfr # SDA-AD642002A-BKWH-BK-GG
- Zoro # G311664813
Key Features
Specifications
Details
- MFR #
- SDA-AD642002A-BKWH-BK-GG
- Zoro #
- G311664813
- UPC #
- 889142950394
- Country of Origin
- China
- Seat Color
- Black & White
- Frame Material
- Aluminum
- Weight Capacity
- 400 lb
- Seat Material
- Polyethylene, Rattan
- Frame Color
- Black
Dimensions
- Overall Width
- 21.25 in
- Overall Length
- 24.25 in
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade French bistro chair. The durable PE rattan Thonet-style back and seat are very comfortable and won't fade when used outdoors. The lightweight, but sturdy, powder coated metal frame boasts a black finish, holds up to 400 lbs. static weight, and will not rust. Recommended stack height for this chair is up to 5 high for storage or transport. Two curved arms deliver additional comfort and structure. For your convenience, this chair arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces. This dining chair easily wipes clean with a damp cloth for quick seating turnaround.
- •Classic Commercial Grade Indoor/Outdoor French Bistro Chair
- •Fade Resistant Black and White PE Rattan Thonet-Style Back and Seat
- •Black Metal Frame Will Not Rust
- •Holds up to 400 LBS. Static Weight Capacity
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Recommended Stacking Quantity is 5 Chairs High
- •No Assembly Required
- •Wipes Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.