Shop FLASH FURNITURE

Lourdes Thonet French Bistro Stacking Chair w/Arms, White/Gray PE Rattan/Bamboo Alum Frame, 4PK

  • Mfr # 4-SDA-AD642002A-WHGY-NAT-GG

  • Zoro # G211664876


product price:  $656.99
/pk 4, $164.25/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum, Polyethylene, Rattan
Width
21.25"
Weight Capacity
400 lb
Overall Length
24.25"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4-SDA-AD642002A-WHGY-NAT-GG
Zoro #
G211664876
UPC #
840196300665
Country of Origin
China

Dimensions

Width
21.25"
Overall Length
24.25"

Details

Color
White & Gray/Natural Frame
Material
Aluminum, Polyethylene, Rattan
Weight Capacity
400 lb

Description

Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this set of four indoor/outdoor commercial grade bistro chairs. The durable PE rattan Thonet-style backs and seats are very comfortable and won't fade when used outdoors. The lightweight, but sturdy, powder coated metal frames boast a bamboo look finish, hold up to 400 lbs. static weight, and will not rust. Recommended stack height for these chairs is up to 5 high for storage or transport. Two curved arms deliver additional comfort and structure. For your convenience, these chairs arrive completely assembled for instant use and feature floor protector glides to prevent damage to indoor hard flooring surfaces. These dining chairs easily wipe clean with a damp cloth for quick seating turnaround.


  • •Set of 4 Classic Commercial Grade Indoor/Outdoor Bistro Chairs
  • •Fade Resistant White and Gray PE Rattan Thonet-Style Backs and Seats
  • •Natural Finish Bamboo Print Metal Frames Will Not Rust
  • •Hold up to 400 LBS. Static Weight Capacity
  • •Fixed Floor Glides Protect Indoor Flooring Surfaces
  • •Recommended Stacking Quantity is 5 Chairs High
  • •No Assembly Required
  • •Wipe Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products