Loveseat, 25-1/4" x 27", Upholstery Color: White

  • Mfr # ZB-803-LS-WH-GG

  • Zoro # G3631962


product price:  $806.99
/ea
Free Shipping & Returns

Key Features

Series
Alon
Frame Material
Metal
Overall Depth
25-1/4"
Number of Compartments
2
Overall Height
27"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB-803-LS-WH-GG
Zoro #
G3631962
UPC #
847254076197
Country of Origin
China

Dimensions

Overall Depth
25-1/4"
Overall Height
27"

Details

Series
Alon
Frame Material
Metal
Number of Compartments
2
Category Type
Loveseat
Item
Loveseat
Upholstery Color
White
Color
Melrose White
Product Type
Leather Loveseat,White

Description

Leather Loveseat,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.