Lt Gray Rattan Loveseat w/ All-Weather Cushions

  • Mfr # DAD-SF2-2-GG

  • Zoro # G5031980


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
275 lb.
Frame Material
Resin
Overall Depth
27"
Number of Compartments
2
Overall Height
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DAD-SF2-2-GG
Zoro #
G5031980
UPC #
889142156765
Country of Origin
China

Dimensions

Overall Depth
27"
Overall Height
30"

Details

Weight Capacity
275 lb.
Frame Material
Resin
Number of Compartments
2
Category Type
Loveseat
Item
Loveseat
Upholstery Color
Charcoal
Color
Light Gray
Product Type
Loveseat,Rattan,Charcoal

Description

Loveseat,Rattan,Charcoal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.