Loveseat, 28-1/2" x 27-1/2", Upholstery Color: White
Mfr # ZB-REGAL-810-2-LS-WH-GG
Zoro # G3632041
product price:Â $1,138.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Series
Regal
Frame Material
Stainless Steel
Overall Depth
28-1/2"
Number of Compartments
2
Overall Height
27-1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZB-REGAL-810-2-LS-WH-GG
Zoro #
G3632041
UPC #
847254019255
Country of Origin
China
Dimensions
Overall Depth
28-1/2"
Overall Height
27-1/2"
Details
Series
Regal
Frame Material
Stainless Steel
Number of Compartments
2
Category Type
Loveseat
Item
Loveseat
Upholstery Color
White
Color
Melrose White
Description
Leather Loveseat,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.