Loveseat, 28-3/4" x 27-1/4", Upholstery Color: Black

  • Mfr # ZB-IMAG-LS-GG

  • Zoro # G3631980


product price:  $1,037.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Series
Imagination
Frame Material
Stainless Steel
Overall Depth
28-3/4"
Number of Compartments
2
Overall Height
27-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB-IMAG-LS-GG
Zoro #
G3631980
UPC #
847254017541
Country of Origin
China

Dimensions

Overall Depth
28-3/4"
Overall Height
27-1/4"

Details

Series
Imagination
Frame Material
Stainless Steel
Number of Compartments
2
Item
Loveseat
Category Type
Loveseat
Upholstery Color
Black
Color
Black

Description

Leather Loveseat,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.