Loveseat, 29" x 32-1/4", Upholstery Color: Gray

  • Mfr # BT-827-2-GY-GG

  • Zoro # G3617481


product price:  $694.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Series
Diplomat
Frame Material
Hardwood
Overall Depth
29"
Number of Compartments
2
Overall Height
32-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-827-2-GY-GG
Zoro #
G3617481
UPC #
889142060031
Country of Origin
China

Dimensions

Overall Depth
29"
Overall Height
32-1/4"

Details

Series
Diplomat
Frame Material
Hardwood
Number of Compartments
2
Category Type
Loveseat
Item
Loveseat
Upholstery Color
Gray
Color
Gray

Description

Gray Leather Loveseat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.