Loveseat, 30" x 31-1/4", Upholstery Color: Brown

  • Mfr # 222-2-BN-GG

  • Zoro # G3613902


product price:  $793.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Series
Majesty
Frame Material
Aluminum/Hardwood
Overall Depth
30"
Number of Compartments
2
Overall Height
31-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222-2-BN-GG
Zoro #
G3613902
UPC #
847254038720
Country of Origin
China

Dimensions

Overall Depth
30"
Overall Height
31-1/4"

Details

Series
Majesty
Frame Material
Aluminum/Hardwood
Number of Compartments
2
Item
Loveseat
Category Type
Loveseat
Upholstery Color
Brown
Color
Brown

Description

Brown Leather Loveseat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.