Loveseat, 31" x 29-1/4", Upholstery Color: Black
Mfr # ZB-DEFINITY-8009-LS-BK-GG
Zoro # G3632017
product price: $770.99
/eaKey Features
Series
Definity
Frame Material
Stainless Steel
Overall Depth
31"
Number of Compartments
2
Overall Height
29-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZB-DEFINITY-8009-LS-BK-GG
Zoro #
G3632017
UPC #
847254016384
Country of Origin
China
Dimensions
Overall Depth
31"
Overall Height
29-1/4"
Details
Series
Definity
Frame Material
Stainless Steel
Number of Compartments
2
Item
Loveseat
Category Type
Loveseat
Upholstery Color
Black
Color
Black
Description
Leather Loveseat,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.