This item is Discontinued.

Flash Furniture Loveseat, 31" x 32", Upholstery Color: Gray ZB-LACEY-831-2-LS-GY-GG

This item is Discontinued.

Flash Furniture

Loveseat, 31" x 32", Upholstery Color: Gray (Discontinued)

Mfr # ZB-LACEY-831-2-LS-GY-GG
Zoro # G3629829
UPC # 889142075240
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB-LACEY-831-2-LS-GY-GG
Zoro #
G3629829
UPC #
889142075240
Country of Origin
China

Dimensions

Overall Depth
31"
Overall Height
32"

Details

Series
Lacey
Frame Material
Stainless Steel
Number of Compartments
2
Category Type
Loveseat
Item
Loveseat
Upholstery Color
Gray
Color
Gray

Description

Leather Loveseat,Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.