Loveseat, 32" x 31", Upholstery Color: Black

  • Mfr # ZB-TRINITY-8094-LS-BK-GG

  • Zoro # G3631999


product price:  $850.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Series
Trinity
Frame Material
Stainless Steel
Overall Depth
32"
Number of Compartments
2
Overall Height
31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB-TRINITY-8094-LS-BK-GG
Zoro #
G3631999
UPC #
847254016339
Country of Origin
China

Dimensions

Overall Depth
32"
Overall Height
31"

Details

Series
Trinity
Frame Material
Stainless Steel
Number of Compartments
2
Item
Loveseat
Category Type
Loveseat
Upholstery Color
Black
Color
Black

Description

Leather Loveseat,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.