This item is Discontinued.

Flash Furniture Loveseat, 34" x 34", Upholstery Color: Black RS-4120-06L-GG

Loveseat, 34" x 34", Upholstery Color: Black (Discontinued)

  • Mfr # RS-4120-06L-GG
  • Zoro # G3640058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RS-4120-06L-GG
Zoro #
G3640058
UPC #
889142043171
Country of Origin
United States

Dimensions

Overall Depth
34"
Overall Height
34"

Details

Frame Material
Hardwood, Plastic
Number of Compartments
2
Item
Loveseat
Category Type
Loveseat
Upholstery Color
Black

Description

Loveseat,Straight Arms,Black Velvet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.