
Mahogany Resin Table Top, 24" x 30", 24" W, 30" L, 2" H, Red
Mfr # TP-MAH-2430-GG
Zoro # G7135799
product price:Â $77.89
/eaKey Features
Tabletop Color
Red
Material
Resin
Width
24"
Length
30"
Height
2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TP-MAH-2430-GG
Zoro #
G7135799
UPC #
889142008569
Country of Origin
China
Dimensions
Width
24"
Length
30"
Height
2"
Overall Length
30
Overall Height
2
Overall Width
24
Details
Tabletop Color
Red
Material
Resin
Item
Mahogany Resin Table Top, 24" x 30"
Assembled/Unassembled
Assembled
Shape
Rectangle
Tabletop Material
Resin
Color
Mahogany
Capacity
250
Weight
21
Description
Mahogany Resin Table Top, 24 In. x 30 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.