Shop FLASH FURNITURE
See all product information
Create Account
30" White Metal Barstool, Seat Material: Wood
- Mfr # CH-31320-30-WH-WD-GG
- Zoro # G7817168
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Finish
Powder-Coated
Material
metal
Seat Height Range
30"
Backrest
Backless
Frame Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-31320-30-WH-WD-GG
- Zoro #
- G7817168
- UPC #
- 889142874171
- Country of Origin
- China
- Color
- White
- Finish
- Powder-Coated
- Material
- metal
- Backrest
- Backless
- Frame Material
- Metal
- Caster Type
- Plastic Glides
- Seat Material
- Wood
- Weight Capacity
- 500 lb.
Dimensions
- Seat Height Range
- 30"
Description
Metal Barstool,30In.,White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.