This item is Discontinued.

Flash Furniture Malta Blue Portable Heated Reclining Stadium Chair w/Armrests, Heated Padded Back & Heated Seat FV-FA090HH-BL-GG

This item is Discontinued.

Flash Furniture

Malta Blue Portable Heated Reclining Stadium Chair w/Armrests, Heated Padded Back & Heated Seat (Discontinued)

Mfr # FV-FA090HH-BL-GG
Zoro # G010087531
UPC # 196861055959
Country of Origin China
Category Stadium Seats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FV-FA090HH-BL-GG
Zoro #
G010087531
UPC #
196861055959
Country of Origin
China

Dimensions

Width
20.25 in
Length
19.75 in

Details

Weight Capacity
300 lbs
Weight
7.1 lbs
Color
Blue
Material
Foam, Polyester, PVC, Steel

Description

If you love going to watch your favorite football team or hanging out at the campsite but don't love the colder outdoor temperatures, this heated portable reclining stadium chair is the perfect solution. This backpack chair boasts a heated back and seat powered by a USB cable that simply plugs into a USB power bank not included. Featuring low, medium, and high temperature settings as well as 15, 30, and 60 minute timers settings, this foldable stadium chair will keep you cozy and comfortable. Featuring 6 recline positions, dual storage pockets, a thickly cushioned back and seat, and the ability to be used with or without armrests, this must have indoor/outdoor chair meets your every seating need. When you're done for the day, simply lay the chair flat and use the adjustable backpack straps to free up your hands while you take the chair with you to the car, RV, or into the house. The slim profile makes vertical or horizontal storage a breeze. A slim profile makes vertical or horizontal storage a breeze and best of all, no assembly is required for your new outdoor recliner. Wipe clean to maintain the looks of this backpack chair.


  • •Padded Stadium Bleacher Chair with Heated Back and Seat
  • •Blue Heavy Duty Weather and UV Resistant Polyester Fabric & Thick Cushioned Back, Seat and Armrests
  • •6 Recline Positions from 90 - 160 Degrees and Can Be Used With or Without Armrests
  • •Low, Medium, and High Heat Settings with Safety Sensor and 15, 30, or 60 Minute Timed Settings
  • •Integrated USB Power Cable Powered by Portable USB Battery Pack (Not Included)
  • •Single Right Side Pocket and Left Side Zippered Removable Dual Pocket/Cup Holder
  • •Adjustable Bleacher Straps, Reinforced Gripper Bottom, and Backpack Straps for Safety and Easy Transport
  • •300 LBS. Static Weight Capacity
  • •Backpack Size: 20.5"W x 32.5"D x 2.5"H
  • •No Assembly Required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.