Mantilla Rectangle Picnic Table, Black, Expanded Metal, Mesh, Steel Frame W/ Anchors, 8 ft L

  • Mfr # SLF-EML96-H60L-BK-GG

  • Zoro # G711222170


product price:  $1,306.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Tabletop Structural Material
Metal
Bench Structural Material
Metal
Tabletop Color
Black
Overall Length
95-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLF-EML96-H60L-BK-GG
Zoro #
G711222170
UPC #
196861162794
Country of Origin
China

Dimensions

Overall Length
95-3/4 in
Overall Width
57.5 in

Details

Shape
Rectangle
Tabletop Structural Material
Metal
Bench Structural Material
Metal
Tabletop Color
Black
Item
Picnic Table
Weight Capacity
1600 lbs.
Frame Finish
Black Powder Coat
Weight
186 lbs

Description

Our collection of Expanded Mesh Metal Picnic Tables is ideal for high-traffic seating areas such as campuses, cafeterias, school playgrounds, or concession areas and feature an umbrella hole to add shade when used outdoors. This heavy duty picnic table is constructed with a powder coated steel frame with included ground anchors, and mesh metal top and bench seats with thermoplastic coating for durability and protection against the elements as well as rounded edges for safety. Available in different colors, this metal picnic table is comfortable, even in sunny weather, and perfect for outdoor events. This expanded metal picnic table seats up to 6 adults, holds up to 800 lbs. static weight per bench, and is able to retain structural integrity and stand up to high volume daily use. Assembly is quick and easy and this outdoor table can be cleaned easily with a damp cloth.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.