Panama Jack Set of 2 Wave In-Pool Chaise Lounger
- Mfr # PJO-5300-WHT-2CL
- Zoro # G415497041
Key Features
Specifications
Product Information
- MFR #
- PJO-5300-WHT-2CL
- Zoro #
- G415497041
- UPC #
- 193574154979
- Country of Origin
- China
Dimensions
- Overall Size
- 72 in L x 33.5 in W x 28 in H
Details
- Finish
- White
- Material
- High-Density Polypropylene
- Assembly Required
- Yes
- Pallet
- Yes
- Outdoor Fabric Option
- No
Description
Elevate your poolside experience with the versatile Panama Jack Set f 2 Wave In-Pool Chaise Lounger Chairs. Crafted for use on any tanning ledge or shelf, this durable lounger is perfect for year-round outdoor use. Its ergonomic design keeps you partially in the water, while the integrated cup holder and phone holder add convenience. The redesigned lounger includes a drain hole in the seat, preventing water and pollen buildup that can cause discoloration. Make your backyard a haven with the sleek and modern Panama Jack Wave In-Pool Chaise Lounge Set, sure to be the highlight of your next pool party.
- Weather & UV Resistant
- Commercial Quality
- Built-in Drain Hole
- For Use In Up To 9′′ Of Water
- Comfortable Design
- Anti-rocking base design
- Set of 2
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.