This item is Discontinued.

Flash Furniture Contemporary, 17" to 20" Height, Fixed, Light Gray Fabric CH-177275-LGY-F-GG

Contemporary, 17" to 20" Height, Fixed, Light Gray Fabric (Discontinued)

  • Mfr # CH-177275-LGY-F-GG
  • Zoro # G7342102
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH-177275-LGY-F-GG
Zoro #
G7342102
UPC #
889142336358
Country of Origin
China

Dimensions

Seat Height Range
17" to 20"
Overall Height
48-1/2"

Details

Office Chair Style
Contemporary
Arm Style
Fixed
Caster Type
Dual Wheel
Color
Light Gray Fabric
Item
Marbella Chair,High Back,Light Gy Fabric
Material
Fabric
Frame Material
Metal
Weight Capacity
250 lb.

Description

Marbella Chair,High Back,Light Gy Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.