Shop FLASH FURNITURE

Marseille French Bistro 31.5in. Table, Black Textilene, Glass Top w/4 Stack Chairs - Natural Frame

  • Mfr # SDA-AD641011-80-4107-BK-NAT-GG

  • Zoro # G911222161


product price:  $1,007.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
31.5 in.
Length
31.5 in.
Weight
56.4 lbs.
Capacity
400 lbs.
Color
Black Textilene/Natural Frame
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDA-AD641011-80-4107-BK-NAT-GG
Zoro #
G911222161
UPC #
196861149801
Country of Origin
China

Dimensions

Width
31.5 in.
Length
31.5 in.

Details

Weight
56.4 lbs.
Capacity
400 lbs.
Color
Black Textilene/Natural Frame
Material
Aluminum, Textilene

Description

Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this commercial grade bistro set that includes a table and four chairs. The breathable textilene backs and seats of the chairs and structure of the table won’t fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated aluminum frames boast a bamboo look finish. Each chair holds up to 400 lbs. static weight, the table holds up to 200 lbs. static weight, and all are rust-resistant. For your convenience, the chairs arrive completely preassembled, while the table assembles easily in under ten minutes. All chairs and the table feature fixed floor glides to prevent damage to indoor hard flooring surfaces. This set can be easily wiped clean with a damp cloth for quick seating turnaround.


  • •Classic Commercial Grade Indoor/Outdoor Bistro Set with Table and Four Chairs
  • •Black Textilene Structure
  • •Powder Coated Natural Finish Bamboo Print Aluminum Frames Will Not Rust
  • •Table Holds up to 200 lbs. Static Weight Capacity
  • •Chairs Each Hold up to 400 lbs. Static Weight Capacity
  • •Fixed Floor Glides Protect Indoor Flooring Surfaces
  • •Tempered Glass Table Top
  • •Chairs Arrive Preassembled and Table Assembles Easily in Under Ten Minutes
  • •Wipe Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.