Marseille French Bistro Stacking Chair, Blk Textilene Back & Seat, Aluminum Frame, Natural, 2PK
- Mfr # 2-SDA-AD642107-BK-NAT-GG
- Zoro # G910370016
Key Features
Specifications
Product Information
- MFR #
- 2-SDA-AD642107-BK-NAT-GG
- Zoro #
- G910370016
- UPC #
- 196861022012
- Country of Origin
- China
Dimensions
- Overall Length
- 22 in
- Overall Width
- 18.5 in
Details
- Weight Capacity
- 400 lbs
- Material
- Aluminum, Textilene
- Color
- Black/Natural Frame
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this set of 2 indoor/outdoor commercial grade bistro chairs. The breathable textilene backs and seats won't fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated aluminum frames boast a bamboo look finish available in 2 hues, hold up to 400 lbs. static weight, and will not rust. Recommended stack height for these chairs is up to 5 high for storage or transport. For your convenience, these chairs arrive completely assembled for instant use and feature floor protector glides to prevent damage to indoor hard flooring surfaces. These dining chairs easily wipe clean with a damp cloth for quick seating turnaround.
- •Classic Commercial Grade Indoor/Outdoor Bistro Chair, Set of 2
- •Fade Resistant Black Textilene Backs and Seats
- •Natural Finish Bamboo Print Aluminum Frames Will Not Rust
- •Holds up to 400 LBS. Static Weight Capacity Per Chair
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Recommended Stacking Quantity is 5 Chairs High
- •No Assembly Required
- •Wipes Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.