Marseille Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, Black and Bamboo Finish
- Mfr # SDA-AD642107-CS-BK-NAT-GG
- Zoro # G008251128
Key Features
Specifications
Details
- MFR #
- SDA-AD642107-CS-BK-NAT-GG
- Zoro #
- G008251128
- UPC #
- 196861085000
- Country of Origin
- China
- Seat Material
- Aluminum, Textilene
- Seat Color
- Black/Natural Frame
- Capacity
- 600 lbs
- Weight
- 18
Dimensions
- Height
- 41.5 in
- Length
- 21.75 in
- Width
- 18.5 in
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade bistro counter stool. The breathable textilene back and seat won't fade, provides airflow to keep guests comfortable, and aids with drying when used outdoors. The lightweight, but durable, powder coated metal frame boasts a bamboo look finish available in 2 hues, holds up to 600 lbs. static weight, and will not rust. Recommended stack height for this counter stool is up to 2 high for storage or transport. For your convenience, this dining stool arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces. This dining counter stool easily wipes clean with a damp cloth for quick seating turnaround.
- •Classic Commercial Grade Indoor/Outdoor Bistro Chair
- •Fade Resistant Black Textilene Backs and Seats
- •Natural Finish Bamboo Print Metal Frame Will Not Rust
- •Holds up to 600 LBS. Static Weight Capacity
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Recommended Stacking Quantity up to 2 Stools High
- •No Assembly Required
- •Wipes Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.