Marseille Thonet French Bistro Stacking Chair, Black Textilene and Bamboo Print Aluminum Frame, 2PK
- Mfr # 2-SDA-AD642002S-TXT-BK-NAT-GG
- Zoro # G211664821
Key Features
Specifications
Details
- MFR #
- 2-SDA-AD642002S-TXT-BK-NAT-GG
- Zoro #
- G211664821
- UPC #
- 889142948810
- Country of Origin
- China
- Color
- Black/Natural Frame
- Material
- Aluminum, Textilene
- Weight Capacity
- 400 lb
Dimensions
- Width
- 17.25 in
- Overall Length
- 21.75"
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this set of two indoor/outdoor commercial grade bistro chairs. The breathable textilene Thonet-style round backs and seats won't fade, provide airflow to keep guests comfortable, and aid with drying when used outdoors. The lightweight, but durable, powder coated metal frames boast a bamboo look finish available in 2 hues, hold up to 400 lbs. static weight, and will not rust. Recommended stack height for these chairs is up to 5 high for storage or transport. For your convenience, these chairs arrive completely assembled for instant use and feature floor protector glides to prevent damage to indoor hard flooring surfaces. These dining chairs easily wipe clean with a damp cloth for quick seating turnaround.
- •Set of 2 Classic Commercial Grade Indoor/Outdoor Bistro Chairs
- •Fade Resistant Black Textilene Thonet-Style Round Backs and Seats
- •Natural Finish Bamboo Print Metal Frames Will Not Rust
- •Hold up to 400 LBS. Static Weight Capacity
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Recommended Stacking Quantity is 5 Chairs High
- •No Assembly Required
- •Wipe Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.