Shop FLASH FURNITURE

Marseille Thonet French Bistro Stacking Chair w/Arms, Black/White Textilene/Bamboo Print Alum Frame

  • Mfr # SDA-AD642002A-TXT-BLKWH-LTNAT-GG

  • Zoro # G711664857


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Textilene
Width
21.25"
Weight Capacity
400 lb
Overall Length
24.25"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDA-AD642002A-TXT-BLKWH-LTNAT-GG
Zoro #
G711664857
UPC #
889142950622
Country of Origin
China

Dimensions

Width
21.25"
Overall Length
24.25"

Details

Color
Black & White/Light Natural Frame
Material
Aluminum, Textilene
Weight Capacity
400 lb

Description

Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade bistro chair. The breathable textilene Thonet-style back and seat won't fade, provides airflow to keep guests comfortable, and aids with drying when used outdoors. The lightweight, but durable, powder coated metal frame boasts a bamboo look finish available in 2 hues, holds up to 400 lbs. static weight, and will not rust. Two curved arms deliver additional comfort and structure. Recommended stack height for this chair is up to 5 high for storage or transport. For your convenience, this chair arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces. This dining chair easily wipes clean with a damp cloth for quick seating turnaround.


  • •Classic Commercial Grade Indoor/Outdoor Bistro Chair
  • •Fade Resistant Black Textilene Thonet-Style Back and Seat
  • •Light Natural Finish Bamboo Print Metal Frame Will Not Rust
  • •Holds up to 400 LBS. Static Weight Capacity
  • •Fixed Floor Glides Protect Indoor Flooring Surfaces
  • •Recommended Stacking Quantity is 5 Chairs High
  • •No Assembly Required
  • •Wipes Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products