Shop FLASH FURNITURE
See all product information
Create Account
Max Ghost Chair with Arms in Transparent Crystal, PK4
- Mfr # 4-FH-124-APC-CLR-GG
- Zoro # G2796755
product price:Â
$
492.99
/pk of 4, $123.25/ea
Free Shipping & Returns
Key Features
Seat Color
Clear
Seat Material
Plastic, Polycarbonate, Rubber
Weight Capacity
700
Overall Width
21.125
Overall Height
36.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4-FH-124-APC-CLR-GG
- Zoro #
- G2796755
- UPC #
- 847254068161
- Country of Origin
- China
Dimensions
- Overall Width
- 21.125
- Overall Height
- 36.5
- Overall Length
- 23
Details
- Item
- Ghost Chair with Arms in Transparen,PK4
- Seat Color
- Clear
- Seat Material
- Plastic, Polycarbonate, Rubber
- Weight Capacity
- 700
- Color
- Clear
- Style
- Ghost Chair
Description
Ghost Chair with Arms in Transparen,PK4, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.