Mayfield 40in. Buffet and Sideboard w/Double Door Storage Cabinet and Open Storage Shelf in Gray
- Mfr # NAN-F-HY-B23108-GRY-GG
- Zoro # G810877530
Key Features
Specifications
Details
- MFR #
- NAN-F-HY-B23108-GRY-GG
- Zoro #
- G810877530
- UPC #
- 196861130007
- Country of Origin
- China
- Color
- Gray
- Material
- Metal, Particleboard
- Capacity
- 150 lbs
- Shape
- Rectangle
Dimensions
- Width
- 39.75 in
- Length
- 16.25 in
Description
Perfectly practical and full of potential, our classically styled buffet and sideboard cabinet is the piece of furniture you never knew you needed. Place seldom used dishes, platters, or tableware in the double door storage cabinet while displaying your favorite decor on the open upper shelf. Keep decanters of your favorite wine or bottles of your best spirits handy on the waterproof surface for easy access. Comprised of strong and durable engineered wood, this buffet can support a total of 150 lbs. static weight while the shelf holds 50 lbs. static weight. Magnetic closures on the doors ensure your stored items stay safely out of sight while the complementary metal door pulls lend an understated elegance to this sideboard. This versatile piece can be used in any living space and Illustrated step-by-step instructions allow for straight-forward assembly while a damp cloth maintains the look of your new cabinet.
- •Classic Buffet and Sideboard Storage Cabinet
- •Gray
- •Waterproof Laminate Surface
- •Upper Open Storage or Display Shelf
- •Decorative Slatted Upper Side Panels
- •Lower Storage Compartment with Double Cabinet Doors
- •Metal Door Handles Included
- •150 LBS. Static Weight Capacity; 50 LBS. Shelf Static Weight Capacity
- •Assembles Easily with Illustrated Instructions
- •Wipe Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.