This item is Discontinued.

This item is Discontinued.
Mellie 23.5'' Bronze Square Metal Indoor-Outdoor Table with Base (Discontinued)
Mfr #
TLH-053-1-BZ-GG
Zoro #
G308639015
UPC # 196861102370
Country of Origin China
Category Patio Dining Tables
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TLH-053-1-BZ-GG
Zoro #
G308639015
UPC #
196861102370
Country of Origin
China
Dimensions
Width
23.5 in
Length
23.5 in
Height
27.5 in
Details
Color
Bronze
Finish
Aluminum
Capacity
132 lbs
Weight
15 lbs
Material
Aluminum, Stainless Steel
Description
Whether adding some much needed real estate to hold drinks and snacks on the patio at home or a place for patrons to relax, have a meal and great conversation, this Metal table with base can help create the perfect relaxing or entertainment environment. The designer style stainless steel table top features a smooth surface for keeping items level. The column and base are constructed of lightweight Metal material. The table was designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. This metal table will enhance the look of your bistro, cafe, restaurant, hotel or home patio space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.