Zoro Homepage

Mesh Back Black Seat Executive Chair

  • Mfr # GO-99-3-GG

  • Zoro # G5503738


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Style
Executive Chair
Material
Foam; Back: Mesh; Seat: Fabric; Base: Chrome
Color
Black
Height
38-1/2"
Width
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GO-99-3-GG
Zoro #
G5503738
UPC #
889142049906
Country of Origin
China

Dimensions

Height
38-1/2"
Width
32"
Seat Height Max.
22 in
Back Height
22"
Overall Height
45-1/2"
Seat Width
25-1/2"
Overall Width
32 in
Overall Depth
29"
Seat Height Min.
18 in
Back Width
23 in
Seat Depth
22 in
Seat Height Range
22-
Minimum Arm Height
6 in
Minimum Overall Height
38 1/2 in
Notional Size
Big and Tall
Maximum Seat Height
22 in
Maximum Overall Height
45 1/2 in
Minimum Seat Height
18 in
Seat Thickness
5 in
Maximum Arm Height
9 1/4 in
Seat-Depth
22"

Details

Style
Executive Chair
Material
Foam; Back: Mesh; Seat: Fabric; Base: Chrome
Color
Black
Item
Office Chair
Back Material
Mesh
Number of Glides
0
Features
Back Height Adjustment, Locking Tilt Control with Adjustable Tilt Tension, Pneumatic Seat Height Adjustable Swivel
Base Material
Metal
Base Color
Gray
Seat Tilt Backward
None
Weight Capacity
500 lb.
Caster Type
Dual Wheel
Back Color
Gray
Seat Tilt Forward
None
Arm Style
Adjustable Padded
Base Style
Sled
Seat Material
Fabric
Number of Casters
5
Back Tilt Backward
None
Back Tilt Forward
None
Assembled/Unassembled
Unassembled
Seat Color
Black
Standards
ANSI/BIFMA
Frame Color
Gray
Office Chair Style
Executive Chair
Frame Material
Metal
Series
Hercules
Backrest
High, Contoured, Ventilated Mesh Back
Lumbar Support
Adjustable
Assembly
Unassembled
Number of Arms
2
Adjustable Seat
Yes
Number of Feet
5
Seat Adjustments
Height
Waterfall Seat
Yes
Adjustable Tilt Tension
Yes
Arm Adjustment
Height
Rolling
Yes
Swivel Angle
360 Degrees
Adjustable Arms
Yes
Tilt Configuration
Upright Locking Tilt
Support Style
Frame
Tilting Back
Yes
Arm Attachment
Column
Style Classification
Executive
Number of Casters/Glides
5
Swivel
Yes
Upholstered Seat
Yes
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 32 in, Overall Depth 29 in, Maximum Seat Height 22 in, Maximum Overall Height 45 1/2 in, Seat Color Black, Frame Color Gray, Seat Thickness 5 in, Back Color Black, Seat Depth 22 in, Seat Width 25 1/2 in, Seat Material Fabric, Back Material Mesh, Frame Material Metal, Number of Arms 2, Weight Capacity 500 lb, Tilt Configuration Upright Locking Tilt, Series Hercules, Style Classification Executive, Minimum Seat Height 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.