Mesh Contemporary Chair, 17-1/4" to 22", Fixed Arms, Black
- Mfr # LF-W-118A-BK-GG
- Zoro # G3633189
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Style
Mid Back Task Chair
Material
Mesh, Nylon, Foam
Color
Black
Seat Height Range
17-1/4" to 22"
Weight Capacity
250 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LF-W-118A-BK-GG
- Zoro #
- G3633189
- UPC #
- 812581016246
- Country of Origin
- China
- Style
- Mid Back Task Chair
- Material
- Mesh, Nylon, Foam
- Color
- Black
- Item
- Mid-Back Task Chair,Black
- Weight Capacity
- 250 lb.
- Backrest
- Lumbar Support
- Frame Material
- Plastic
- Caster Type
- Dual Wheel
- Office Chair Style
- Contemporary Chair
- Arm Style
- Fixed Arms
- Back Color
- Black
- Seat Color
- Black
- Seat Material
- Mesh
Dimensions
- Seat Height Range
- 17-1/4" to 22"
- Overall Height
- 39"
Description
Mid-Back Task Chair,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.