Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Flash Furniture Drafting Chair Mesh Draft Chair w/Arms, Black, Adjustable Arms, 23" to 28" Height, Mesh, Black WL-A277-BK-AD-GG

Drafting Chair Mesh Draft Chair w/Arms, Black, Adjustable Arms, 23" to 28" Height, Mesh, Black (Discontinued)

  • Mfr # WL-A277-BK-AD-GG
  • Zoro # G3633408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WL-A277-BK-AD-GG
Zoro #
G3633408
UPC #
812581015935
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
23" to 28"
Overall Height
45-1/4"

Details

Office Chair Style
Drafting Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Black
Back Color
Black
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
Color
Black
Item
Mesh Draft Chair w/Arms,Black
Material
Foam, Mesh, Fabric
Weight Capacity
250 lb.
Frame Material
Plastic
Style
Drafting Chair

Description

Mesh Draft Chair w/Arms,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.