
Mesh Ergonomic Chair, Red Mesh
Mfr # BL-X-5M-RED-GG
Zoro # G0144138
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Style
Mid Back Task Chair
Material
Foam, Mesh, Metal, Plastic, Plywood
Color
Red Mesh
Length
25.5
Height
41.25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL-X-5M-RED-GG
Zoro #
G0144138
UPC #
889142668251
Country of Origin
China
Dimensions
Length
25.5
Height
41.25
Width
24.5
Details
Style
Mid Back Task Chair
Material
Foam, Mesh, Metal, Plastic, Plywood
Color
Red Mesh
Capacity
250
Item
Mid-Back Red Mesh Swivel Ergonomic Task
Seat Material
Mesh
Office Chair Style
Ergonomic Chair
Finish
Black Nylon
Adjustable
Swivel
Description
Mid-Back Red Mesh Swivel Ergonomic Task
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.