Mesh Task Chair, 17-1/4" to 21", Fixed Arms, Coffee Brown

  • Mfr # H-2376-F-COF-ARMS-GG

  • Zoro # G3627841


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Task Chair
Material
Plastic, Mesh, Chrome
Weight Capacity
250 lb.
Backrest
Padded Back
Overall Height
37-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-2376-F-COF-ARMS-GG
Zoro #
G3627841
UPC #
847254017824
Country of Origin
China

Dimensions

Overall Height
37-1/2"
Seat Height Range
17-1/4" to 21"

Details

Style
Mid Back Task Chair
Material
Plastic, Mesh, Chrome
Color
Coffee Brown
Item
Coffee Mid-Back Task Chair
Weight Capacity
250 lb.
Backrest
Padded Back
Arm Style
Fixed Arms
Caster Type
Dual Wheel
Office Chair Style
Task Chair
Frame Material
Metal
Seat Material
Mesh
Adjustable
Swivel

Description

Coffee Mid-Back Task Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.