Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metal Bar Stool, 30", Mint

  • Mfr # ET-3534-30-MINT-WD-GG

  • Zoro # G7817140


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder-Coated
Material
Wood
Caster Type
Rubber Glides
Seat Material
Wood
Weight Capacity
500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-3534-30-MINT-WD-GG
Zoro #
G7817140
UPC #
889142873914
Country of Origin
China

Dimensions

Seat Height Range
30"

Details

Color
Mint Green
Finish
Powder-Coated
Material
Wood
Caster Type
Rubber Glides
Seat Material
Wood
Weight Capacity
500 lb.
Frame Material
Metal
Backrest
Curved Back with Vertical Slat

Description

Metal Bar Stool,30In.,Mint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.