This item is Discontinued.

Flash Furniture Metal Task Chair, 17" to 21-1/2", Black and White BT-6177-SOC-GG

Metal Task Chair, 17" to 21-1/2", Black and White (Discontinued)

  • Mfr # BT-6177-SOC-GG
  • Zoro # G3622153
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT-6177-SOC-GG
Zoro #
G3622153
UPC #
847254022378
Country of Origin
China

Dimensions

Overall Height
37-1/4"
Seat Height Range
17" to 21-1/2"

Details

Style
Task Chair
Material
Metal, Vinyl
Color
Black and White
Weight Capacity
150 lb.
Frame Material
Plastic
Office Chair Style
Task Chair
Caster Type
Dual Wheel
Seat Material
Metal

Description

Soccer Low Back Task Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.