Zoro Homepage
This item is Discontinued.
Flash Furniture Microfiber Living Set, Earth, 41" x 39" FSD-1339SET-ERT-GG

Microfiber Living Set, Earth, 41" x 39" (Discontinued)

  • Mfr # FSD-1339SET-ERT-GG
  • Zoro # G6081229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSD-1339SET-ERT-GG
Zoro #
G6081229
UPC #
889142224181
Country of Origin
China

Dimensions

Overall Depth
41"
Overall Height
39"

Details

Series
Signature
Frame Material
Plastic
Number of Compartments
5
Item
Living Room Set
Category Type
Living Room Set

Description

Microfiber Living Set,Earth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.