Zoro Homepage

Mid-Back Exec Chair, Dark Gray

  • Mfr # HL-0001-DK-GY-GG

  • Zoro # G3627887


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Style
Mid Back Chair
Material
Mesh
Arm Style
Adjustable Arms
Weight Capacity
250 lb.
Seat Height Range
18" to 23"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL-0001-DK-GY-GG
Zoro #
G3627887
UPC #
889142003410
Country of Origin
China

Dimensions

Seat Height Range
18" to 23"
Overall Height
43-1/2"

Details

Style
Mid Back Chair
Material
Mesh
Color
Dark Gray
Item
Mid-Back Exec Chair,Dark Gray
Arm Style
Adjustable Arms
Weight Capacity
250 lb.
Frame Material
Plastic
Caster Type
Dual Wheel
Backrest
Built In Lumbar Support
Office Chair Style
Contemporary Chair
Seat Material
Mesh
Back Material
Mesh

Description

Mid-Back Exec Chair,Dark Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.